https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-B200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MDN8aW1hZ2UvanBlZ3xhR1V5TDJnd05pOHhNRFF4TURjeE1UQTFOalF4TkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBJeU1EQmZNekF3ZURNd01DNXFjR2N8MzM1MDUzYTQxYmM1ZTdhYTBhNjAzMjllMGY5MDdlZjczM2QzMmY1YWY4ZTc3NWQ1MTU5OTE0N2UzNWUwZDE5Mw
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-B200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MDN8aW1hZ2UvanBlZ3xhR1V5TDJnd05pOHhNRFF4TURjeE1UQTFOalF4TkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBJeU1EQmZNekF3ZURNd01DNXFjR2N8MzM1MDUzYTQxYmM1ZTdhYTBhNjAzMjllMGY5MDdlZjczM2QzMmY1YWY4ZTc3NWQ1MTU5OTE0N2UzNWUwZDE5Mw
TSUBAKI
TSUBAKI
B205-IR
TSUBAKI TSUBAKI
Description
TSUBAKI B205-IR
Clutch; Manual Activation; Straight - Finished; 23.622MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 72Lb-Ft Torque; Mechanical; 200 Series; Cylindrical Housing; 1800 Max RPM
Part #
B205-IR
BDI #
17014775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/B205-IR/p/17014775
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
1
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
72Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
200
Housing Style
Cylindrical
Maximum RPM
1800
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 23.622MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 72Lb-Ft Torque; Mechanical; 200 Series; Cylindrical Housing; 1800 Max RPM
Bore
0.93 Inch | 23.622 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

