https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BB-GDK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODF8aW1hZ2UvanBlZ3xhRFZqTDJnd1pDOHhNRFF4TURjeE1USXlNREkxTkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKQ1gwZEVTMTh6TURCNE16QXdMbXB3Wnd8MzQ0MmRhMGU1NzA4ODgyMjllYTM1NDhiYzhmNDJkZDFhMjEwOWFkZGZkYTgwNjQ1MmU1NzdkZTg5NTVjNjVmNw
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BB-GDK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODF8aW1hZ2UvanBlZ3xhRFZqTDJnd1pDOHhNRFF4TURjeE1USXlNREkxTkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKQ1gwZEVTMTh6TURCNE16QXdMbXB3Wnd8MzQ0MmRhMGU1NzA4ODgyMjllYTM1NDhiYzhmNDJkZDFhMjEwOWFkZGZkYTgwNjQ1MmU1NzdkZTg5NTVjNjVmNw
TSUBAKI
TSUBAKI
BB30GDK
TSUBAKI TSUBAKI
Description
BB30GDK CAM CLUTCH ; RUBBER SEAL 8MM KEYWAY
Clutch; Manual Activation; Straight - Finished; 1.18" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Overrunning; 103Lb-Ft Torque; Mechanical; BB-GDK Series; Cylindrical Housing; 2000 Max RPM
Part #
BB30GDK
BDI #
22374559
Details
464.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BB30GDK/p/22374559
Your Price
$ 464.53 / each
$ 465.00 / each BDIExpress
$ 465.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
0.91
EAN
0097039957702
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
103Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BB-GDK
Housing Style
Cylindrical
Maximum RPM
2000
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 1.18" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Overrunning; 103Lb-Ft Torque; Mechanical; BB-GDK Series; Cylindrical Housing; 2000 Max RPM
Bore
1.18 Inch | 29.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

