Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BS95-2J https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDR8aW1hZ2UvanBlZ3xhR0U1TDJnNE9DOHhNRFF4TURjeE1qYzJNRE0xTUM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKVFh6TXdNSGd6TURBdWFuQm58YjVhYmI4NzVhZjc1YzAwZWRkYTIzM2IxNmNmYzVjYmJiYWFmOTYzZGE3MjQ0MzE0ZmViMTIwOTU3YzRkMzg0Mg
22376210 Manual Clutches and Brakes 

TSUBAKI TSUBAKI

BS95-2J

Description

BS95-2J CAM CLUTCH ; 2.625" BORE

Clutch; Manual Activation; Straight - Finished; 2-5/8" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 6590Lb-Ft Torque; Mechanical; BS Series; Cylindrical Housing; 300 Max RPM

Part #

BS95-2J

BDI #
22376210

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7232.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,232.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
32.659
EAN
0097039689108
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
6590Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
300
Application
Lower Speed Conveyor
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 2-5/8" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 6590Lb-Ft Torque; Mechanical; BS Series; Cylindrical Housing; 300 Max RPM
Bore
2.625 Inch | 66.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh