

TSUBAKI
TSUBAKI
BSEU25-25
TSUBAKI TSUBAKI
Description
BSEU25-25 CAM CLUTCH ; 25MM BORE
Clutch; Manual Activation; Straight - Finished; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 159Lb-Ft Torque; Mechanical; BSEU Series; Cylindrical Housing; 500 Max RPM
Part #
BSEU25-25
BDI #
22376469

Details
667.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BSEU25-25/p/22376469
Your Price
$ 667.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112000
Weight / Kilogram
1.04
EAN
0097039150929
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
159Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BSEU
Housing Style
Cylindrical
Maximum RPM
500
Application
Bucket Elevator
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.2
Long Description
Clutch; Manual Activation; Straight - Finished; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 159Lb-Ft Torque; Mechanical; BSEU Series; Cylindrical Housing; 500 Max RPM
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh