Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C455-1 7/16 https://www.bdiexpress.com/medias/INDWOOCLUTCH-MAN-C-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFHVTNMMmhsTWk4eE1EYzJPVFEzTWpnME56a3dNaTlKVGtSWFQwOURURlZVUTBoZlRVRk9YME5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w5MjdlZjU5MmIxNTI2ZDgyOTU1NjYwNDlmMDAzYmFkMzZiZWYxNDk2NTgyMjEzY2IyMjZkMTY3MzM4ZjZjMzkx
988046 Manual Clutches and Brakes 

TB WOODS TB WOODS

C455-1 7/16

Description

C455-1 7/16 MECHANICAL CLUTCH

Clutch; Manual Activation; Straight | Finished Bore; 1-7/16" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque Dry-180Lb-ft | Wet-150Lb-ft; 0 Stop Collar; Mechanical; C Series; 2750 Max RPM

Part #

C4551716

BDI #
988046

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3795.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,795.55 / each
$ 3,796.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.795
EAN
0698672054843
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Sheave
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Friction Disc
Motion Type
Starting
Number of Stop Collars
0
Torque
Static Torque Dry-180Lb-ft | Wet-150Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Tradename
ROTO-CAM
Product Series
C
Housing Style
Cylindrical
Maximum RPM
2750
Number of Friction Discs
4
Adjusting Type
ManualClutchesandBrakes
Application
Conveyors | Pump | Generator | Agricultural Equipments
Inch - Metric
Inch
Other Features
Locking Collar | Pre-Lubricated | Push-Pull Rods or Cables
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
C4551716
Weight / LBS
15
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1-7/16" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque Dry-180Lb-ft | Wet-150Lb-ft; 0 Stop Collar; Mechanical; C Series; 2750 Max RPM
Bore
1.438 Inch | 36.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh