Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FCN 12 R https://www.bdiexpress.com/medias/INDRNGCLUTCH-FCN-10-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTd8aW1hZ2UvanBlZ3xhR0kyTDJnMVlpODVNamMyTXpReU9EazBOakl5TG1wd1p3fGJiMDc3MjI2NWM3NjNkMTM3NjVhZTMyYTc0MDUwOGY2MGY0ODUzMzUxODE0Y2YwOTZiNzA1ZWEyOTk0M2U5Mzc
17228634 Manual Clutches and Brakes 

RINGSPANN RINGSPANN

FCN 12 R

Description

FCN 12 R ; ROLLER RAMP TYPE

Clutch; Manual Activation; Straight - Finished Bore; 12MM Bore; Hollow Bore Input; Hub Output; Shaft - Coupling Hub Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 11Nm; Mechanical - Spring; FCN Series; 5000 Max RPM

Part #

4873-019101-012H18

BDI #
17228634

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Coupling Hub
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
11Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FCN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
5000
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Automatic Car Washing
Inch - Metric
Metric
Other Features
Press Fit On The Outer Ring With Roller
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
0.11023
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 12MM Bore; Hollow Bore Input; Hub Output; Shaft - Coupling Hub Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 11Nm; Mechanical - Spring; FCN Series; 5000 Max RPM
Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh