Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FKNN6205-2RS https://www.bdiexpress.com/medias/INDGMNCLHBRG-FKNN2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjB8aW1hZ2UvanBlZ3xhR0UyTDJoak1pOHhNRFV4TmpJNU1qZzVORGMxTUM5SlRrUkhUVTVEVEVoQ1VrZGZSa3RPVGpKU1UxOHpNREI0TXpBd0xtcHdad3w3YWZkNTdhMjczNmZiZGY5ZTNiMzM5Zjg4ZDQxY2E0MjRlODQ2M2M5ZGUyNDZlNjhkOWE2M2VhMGYzNTQ5ZGI3
24319835 Manual Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FKNN6205-2RS

Description

FKNN 6205-2RS FREEWHEEL CLUTCH UNIT ; 25X52X15MM 2800RPM 104NM 140DEG C

Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 104Nm Torque; Mechanical - Spring; FKNN Series

Part #

FKNN 6205 2RS

BDI #
24319835

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

448.03 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 448.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.14
Product Group - BDI
B00234
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstop
Number of Stop Collars
0
Torque
104Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FKNN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2800
Adjusting Type
Automatic
Application
Conveyor Equipment | Mixers | High Voltage Switches | Furniture Industry | Turnstiles And Revolving Doors | Geared Motors | Winches | Elevators | Cranes | Strap/Belt Tighteners | Bucket Conveyors | Belt Reversing Locks | Fans | Automatic Doors | Fire Damper Flaps | Aviation Technology | Roller Plants | Summer Skiing
Inch - Metric
Metric
Other Features
Tension Spring | Sealed | Grease Lubricated | IR and OR Keyway | 52MM Outside Diameter | 15MM Width | 5146N Static Load | 7448N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 8MM Inner Ring Keyway Width | 2MM Inner Ring Keyway Depth | 6MM Outer Ring Keyway | 2MM Outer Ring Keyway Depth | N6 Shaft Tolerance | N7 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.30865
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 104Nm Torque; Mechanical - Spring; FKNN Series
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh