Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M206-20-008 https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-206-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDl8aW1hZ2UvanBlZ3xhRFptTDJnNFlTOHhNRFkzTURBd05ERTBNakV4TUM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFkVFExOVRTRVpVWHpJd05sOHpNREI0TXpBd0xtcHdad3wxZjM1MTdjY2Y2MTVmNDhjM2FkOWY5Y2FiYjQzNTU2ZmRjYzQ4YWI4NTBhODhiY2VlMmI5OGIwNTkwMjEwNGQz
844297 Manual Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

M206-20-008

Description

M206-20-008 WRAP SPRING CLUTCH ; MPSI6OHI/SI-CCW.75B

Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 19.05MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Not Applicable; Overrunning; Static Torque 500Lb-in; Wrap Spring; Mechanical | Spring Series; 500RPM Max Speed

Part #

30562070

BDI #
844297

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

973.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 973.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.009
EAN
0781711064375
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
500
Number of Friction Discs
0
Adjusting Type
Manual
Application
Industrial
Inch - Metric
Metric
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
2.6
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 19.05MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Not Applicable; Overrunning; Static Torque 500Lb-in; Wrap Spring; Mechanical | Spring Series; 500RPM Max Speed
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh