MORSE INDUSTRIAL
MORSE INDUSTRIAL
MI600A 1-1/2FB CL
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
MI600A 1-1/2FB CL MECHANICAL CAM CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Manual Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Indexing; 2250Lb-ft Torque; Mechanical; M Series; Cylindrical Housing
Part #
640904
BDI #
346724

Details
5515.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MI600A-1-1-2FB-CL/p/346724
Your Price
$ 5,515.65 / each
$ 5,516.00 / each BDIExpress
$ 5,516.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
8.626
EAN
0662288501589
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Indexing
Number of Stop Collars
0
Torque
2250Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
M
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Application
Amusement Rides | Auxiliary Drives | Conveyors | Food Processing | Heat Treat Furnaces | HVAC System | Packaging Machinery | Punch Press Machinery | Start-up Drives
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
640904
Weight / LBS
19
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Indexing; 2250Lb-ft Torque; Mechanical; M Series; Cylindrical Housing
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh