https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjV8aW1hZ2UvanBlZ3xhR1k1TDJoaFlTOHhNRFF4TURjeE5EVXlPVGd5TWk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVFJmTXpBd2VETXdNQzVxY0djfGY0MDVmZGNjMTFkOWNjNjI3YTQ2ZWYwNjExYmExMmFmZTk2ZGY0MDA1Mjk3YWNkNjViNDI1ODBjNTMzNTMzMWM
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjV8aW1hZ2UvanBlZ3xhR1k1TDJoaFlTOHhNRFF4TURjeE5EVXlPVGd5TWk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVFJmTXpBd2VETXdNQzVxY0djfGY0MDVmZGNjMTFkOWNjNjI3YTQ2ZWYwNjExYmExMmFmZTk2ZGY0MDA1Mjk3YWNkNjViNDI1ODBjNTMzNTMzMWM
TSUBAKI
TSUBAKI
MZEU15E4
TSUBAKI TSUBAKI
Description
MZEU15E4 CAM CLUTCH ; 15MM BORE W/E4 COVER
Clutch; Manual Activation; Straight - Finished; 15MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 74Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1800 Max RPM
Part #
MZEU15E4
BDI #
20887202
Details
550.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MZEU15E4/p/20887202
Your Price
$ 550.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.41
EAN
0097039256140
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
74Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZEU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Adjusting Type
Manual
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 15MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 74Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1800 Max RPM
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

