https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjV8aW1hZ2UvanBlZ3xhREJrTDJoaU1pOHhNRFF4TURjeE5ETXdNRFEwTmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVE5mTXpBd2VETXdNQzVxY0djfDNlYjA1ZDYxZjZlOTA3NjI1OGQzMjMzYzkyY2M3MmJkMjgzNzAxZjcyMDNiMWUzMDc4OTU0MDM4YTAyOTU4YWY
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjV8aW1hZ2UvanBlZ3xhREJrTDJoaU1pOHhNRFF4TURjeE5ETXdNRFEwTmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVE5mTXpBd2VETXdNQzVxY0djfDNlYjA1ZDYxZjZlOTA3NjI1OGQzMjMzYzkyY2M3MmJkMjgzNzAxZjcyMDNiMWUzMDc4OTU0MDM4YTAyOTU4YWY
TSUBAKI
TSUBAKI
MZEU40E3
TSUBAKI TSUBAKI
Description
MZEU40E3 CAM CLUTCH ; 40MM BORE W/E3 TORQUE ARM
Clutch; Manual Activation; Straight - Finished; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 996 Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1400 Max RPM
Part #
MZEU40E3
BDI #
20888058
Details
1157.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MZEU40E3/p/20888058
Your Price
$ 1,157.72 / each
$ 1,158.00 / each BDIExpress
$ 1,158.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.34
EAN
0097039256072
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
996Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZEU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1400
Adjusting Type
Manual
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 996 Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1400 Max RPM
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

