https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-H1000-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwOXxpbWFnZS9qcGVnfGFHUXhMMmd4WVM4eE1EYzJOemcxTVRnNE1EUTNPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlJTVRBd01GOVRTRVpVWDFCSlRGUmZNekF3ZURNd01DNXFjR2N8NTIyNWU4ZjIxOTU2OTVkZmQ2NzQ3MTgwMGU0ZDI0OWQ2MDA5ODIyNzA1NjkyNTAyNmY3OGJhYzRmNWIxNTczNQ
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-H1000-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwOXxpbWFnZS9qcGVnfGFHUXhMMmd4WVM4eE1EYzJOemcxTVRnNE1EUTNPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlJTVRBd01GOVRTRVpVWDFCSlRGUmZNekF3ZURNd01DNXFjR2N8NTIyNWU4ZjIxOTU2OTVkZmQ2NzQ3MTgwMGU0ZDI0OWQ2MDA5ODIyNzA1NjkyNTAyNmY3OGJhYzRmNWIxNTczNQ
NEXEN
NEXEN
810050
NEXEN NEXEN
Description
810050 FRICTION CLUTCH
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diameter; Maximum
Part #
810050
BDI #
456905
Details
2629.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/810050/p/456905
Your Price
$ 2,629.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
28.305
EAN
0662284157117
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 2800Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
H-1000
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
2.25HP
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Sealed Bearing Units
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
810050
Weight / LBS
63.38
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diameter; Maximum
Pilot Diameter
4.873 Inch | 123.774 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

