Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

811000 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-XHW-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMXxpbWFnZS9qcGVnfGFHSTVMMmhtWWk4eE1EYzJOakl4T1RJNE1EUXhOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlZU0ZkZlUwaEdWRjlUU0ZaRlh6TXdNSGd6TURBdWFuQm58MmZjYTZiNGM0NDFkNzhmY2E5NTQwMGYwNzRmMGZhZjNlOTE3ZWI2YmFmZDMzYWY0MGVlYTdkNDNmZWFiYzNkMg
456915 Pneumatic Clutches and Brakes 

NEXEN NEXEN

811000

Description

811000 CLUTCH ; NON RETURNABLE

Clutch; Pneumatic Activation; Straight | Finished Bore; 2-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 5000Lb-in

Part #

811000

BDI #
456915

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5213.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,213.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
46.267
EAN
0662284190213
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 5000Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
XHW
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
2.25HP
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
811000
Weight / LBS
102
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 5000Lb-in
Bore
2.375 Inch | 60.325 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh