https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-TSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFEWXhMMmcxT1M4eE1EYzJPREkyTmpJMk5EWXdOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlVVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8M2E2MTExNTdlY2RkMWQxNzI2Y2VjOTI1YzMwMzY1YmM5ZDQ0YWFiZTU3ODE3MTg5MjM4MGExOGU1OGZmZDg2Yw
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-TSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFEWXhMMmcxT1M4eE1EYzJPREkyTmpJMk5EWXdOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlVVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8M2E2MTExNTdlY2RkMWQxNzI2Y2VjOTI1YzMwMzY1YmM5ZDQ0YWFiZTU3ODE3MTg5MjM4MGExOGU1OGZmZDg2Yw
NEXEN
NEXEN
822724
NEXEN NEXEN
Description
822724 PNEUMATIC BRAKE ; NON-RETURNABLE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses F Bushing Mount; Maximum Static Torque 7000Lb-in
Part #
822724
BDI #
456992
Details
7696.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/822724/p/456992
Your Price
$ 7,696.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
58.514
EAN
0662284252676
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses F Bushing
Torque
Maximum Static Torque 7000Lb-in
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
TSE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Pressure
100psi
Thermal Capacity
12.8HP
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Waterborne Acrylic Paint Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
129
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses F Bushing Mount; Maximum Static Torque 7000Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

