

NEXEN
NEXEN
912803
NEXEN NEXEN
Description
912803 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 1.5" BORE
Clutch; Pneumatic Activation; Straight|Reborable Bore; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 145MM Pilot Diameter;
Part #
912803
BDI #
457553

Details
5484.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/912803/p/457553
Your Price
$ 5,484.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
22.68
EAN
0662284245852
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Static Torque 493 to 1969Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
2000
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning | Blank Bore
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
50
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 145MM Pilot Diameter;
Bore
1.496 Inch | 38 Millimeter
Pilot Diameter
5.709 Inch | 145 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh