Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

927228 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-STC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1NHxpbWFnZS9qcGVnfGFEWmpMMmhrT1M4eE1EYzJPREkyTkRReU9UVTVPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlUVkVOZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8Zjc5NTMwNDgyNjQyZGI5ZTE5YWI5ZDk1Y2Y3ZTE4NTIzYzQ1NTMyNzgzNzQ5ZjU3ODUzZWQ1OTg2NGQ4NDBkOA
456354 Pneumatic Clutches and Brakes 

NEXEN NEXEN

927228

Description

927228 TENSION CONTROL CLUTCH ; NON-RETURNABLE 1.188" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diameter; Static

Part #

927228

BDI #
456354

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5215.92 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,215.92 / each
$ 5,216.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
24.812
EAN
0662284238458
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque Caliper-3645.5Lb-in | Large Piston-1555.95Lb-in | Medium Piston-1242Lb-in | Small Piston-968.3Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Product Series
STC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
2400
Pressure
1 to 85psi
Thermal Capacity
3HP
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Clutch Facing | Machined Aluminum Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
927228
Weight / LBS
54.7
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diameter; Static
Bore
1.188 Inch | 30.175 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
4.873 Inch | 123.774 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh