Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

928500 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-MBU-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxOHxpbWFnZS9qcGVnfGFEQTNMMmhsWWk4eE1EYzJOekUyTWpFM09UWXhOQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlOUWxWZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDMwNDdiYjVhMTM1NzM4MThkZjE1MjkwMmViNWI4MmI1ZTk0NTk5Y2ZmNmIyNDM5OTNhMjVlNTFjYjlhOTE3YjY
455878 Pneumatic Clutches and Brakes 

NEXEN NEXEN

928500

Description

928500 AIR/PNEUMATIC BRAKING SYSTEM ; STRAIGHT FB 5/8" BORE HOLLOW BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque 540Lb-in

Part #

928500

BDI #
455878

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1130.94 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,130.94 / each
$ 1,131.00 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
7.031
EAN
0662284166720
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Maximum Static Torque 540Lb-in
Product Type
Friction Facing
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
MBU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
56C
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.23HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
928500
Weight / LBS
15.5
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque 540Lb-in
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh