https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-QFE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFETXlMMmhqWkM4eE1EYzJOemcxT1RneE1ETXpOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlSUmtWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8OWU5NzVmOTdiZDU5ZjgxOGQwYzVjNTY1NmM5YTg3YzVmNmM4M2Y2OTA3NmVkYTNjNTZlMDJiZmZmMjA3ZjBjMw
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-QFE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFETXlMMmhqWkM4eE1EYzJOemcxT1RneE1ETXpOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlSUmtWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8OWU5NzVmOTdiZDU5ZjgxOGQwYzVjNTY1NmM5YTg3YzVmNmM4M2Y2OTA3NmVkYTNjNTZlMDJiZmZmMjA3ZjBjMw
NEXEN
NEXEN
964060
NEXEN NEXEN
Description
964060 CLUTCH ; NON-RETURNABLE
Clutch; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 24600Lb-in
Part #
964060
BDI #
457424
Details
12233.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964060/p/457424
Your Price
$ 12,233.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
91.626
EAN
0662284169608
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Maximum Static Torque 24600Lb-in
Product Type
Friction Facing
Motion Type
Inching | Jogging | Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
QFE
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
1600
Pressure
80psi
Thermal Capacity
5.4HP
Application
Controlled Acceleration
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Clutch Facing | Black Oxide Housing-Rotor Finish | Bare Cast Aluminum Caliper Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
202
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 24600Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

