Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

964063 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-QFE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFETXlMMmhqWkM4eE1EYzJOemcxT1RneE1ETXpOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlSUmtWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8OWU5NzVmOTdiZDU5ZjgxOGQwYzVjNTY1NmM5YTg3YzVmNmM4M2Y2OTA3NmVkYTNjNTZlMDJiZmZmMjA3ZjBjMw
457426 Pneumatic Clutches and Brakes 

NEXEN NEXEN

964063

Description

964063 CLUTCH ; NON-RETURNABLE

Clutch; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 72000Lb-in

Part #

964063

BDI #
457426

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18792.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18,792.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
162.386
EAN
0662284169622
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Maximum Static Torque 72000Lb-in
Product Type
Friction Facing
Motion Type
Inching | Jogging | Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
QFE
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
10.7HP
Application
Controlled Acceleration
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Clutch Facing | Black Oxide Housing-Rotor Finish | Bare Cast Aluminum Caliper Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
964063
Weight / LBS
358
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 72000Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh