Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RL 448 - 4 https://www.bdiexpress.com/medias/INDGMNCLHBRG-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDd8aW1hZ2UvanBlZ3xhRFkzTDJneU5pOHhNRFV4TmpJNU1ESXdOemMzTkM5SlRrUkhUVTVEVEVoQ1VrZGZVa3hmTXpBd2VETXdNQzVxY0djfGRkYTY5MGM4Mjg1YTUzMTg3ZDc2YzQxYzE1OGI2MjYyOTk3OTJkYTU3OGNiMDFmMzRmZDA4NGRiOWU4NDVkNjE
27834269 Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

RL 448 - 4

Description

RL 448 - 4 ROLLER BEARING, 40MM ID X 48MM OD X 6MM W 8000 RPM (SMARTCATALOG)

170DEGC MAX TEMPERATURE H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE

Part #

RL 448 - 4

BDI #
27834269

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

118.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 118.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
C02104
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.gmnbt.com
Long Description
170DEGC MAX TEMPERATURE H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE