https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-16B1-16DIN-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc5M3xpbWFnZS9qcGVnfGFEVTRMMmhoWWk4eE1UQTFOVE14TmpRek5EazNOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYekUyUWpGZk1UWkVTVTVmVEY4ek1EQjRNekF3TG1wd1p3fDdhMTU1NTZhYzJiMDk2ZDI0MmUxYTk1YTA2ZTRlOTQ0OWQyNWE0ZDFiM2JmZjRiNzA0ODQ1ZjQyNTIxOTE3OTY
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-16B1-16DIN-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc5M3xpbWFnZS9qcGVnfGFEVTRMMmhoWWk4eE1UQTFOVE14TmpRek5EazNOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYekUyUWpGZk1UWkVTVTVmVEY4ek1EQjRNekF3TG1wd1p3fDdhMTU1NTZhYzJiMDk2ZDI0MmUxYTk1YTA2ZTRlOTQ0OWQyNWE0ZDFiM2JmZjRiNzA0ODQ1ZjQyNTIxOTE3OTY
DWYER INSTRUMENTS
DWYER INSTRUMENTS
16B-53
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
16B-53 TEMPERATURE/PROCESS CONTROLLER ; 1/16 DIN
Temperature and Process Controller; Accuracy +/- 0.25 Percet span +/- 1 least significant digit; Compliance CE | cULus; Current Output Range 4 to 20 mA; Data Interface RS-485 Modbus ASCII/RTU; Display Type LED; Enclosure Ratings IP56; Input Control Signal 0 to 20 mA; Input Type Thermocouple | RTD | DC Voltage or DC Current; Memory Backup Non-Volatile; Mounting Orientation 1/16 DIN; Number of Digits 4; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Output Type A Current; Output Type B Relay; Power Consumption max 5 VA; RTD Input Range JPt 100 -4 to 752 Deg F | Pt 100 -328 to 1562 Deg F; Supply Power Note 100-240 VAC | 50/60 Hz | Optional 24 VDC; Supply Power Type AC; Supply Voltage 100 to 240 Vac; Height 2.5"; Width 4"; Length 2.5"
Part #
124461-02
BDI #
29152511
Details
230.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/16B-53/p/29152511
Your Price
$ 230.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112200
Weight / Kilogram
0.25
Product Group - BDI
E00130
Harmonized Tariff Code
9032.89.60.40
Noun
Controller
Keyword String
Temperature and Process
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.55
Product Detail
Temperature and Process Controller
Product Specification
Accuracy +/- 0.25 Percet span +/- 1 least significant digit; Compliance CE | cULus; Current Output Range 4 to 20 mA; Data Interface RS-485 Modbus ASCII/RTU; Display Type LED; Enclosure Ratings IP56; Input Control Signal 0 to 20 mA; Input Type Thermocouple | RTD | DC Voltage or DC Current; Memory Backup Non-Volatile; Mounting Orientation 1/16 DIN; Number of Digits 4; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Output Type A Current; Output Type B Relay; Power Consumption max 5 VA; RTD Input Range JPt 100 -4 to 752 Deg F | Pt 100 -328 to 1562 Deg F; Supply Power Note 100-240 VAC | 50/60 Hz | Optional 24 VDC; Supply Power Type AC; Supply Voltage 100 to 240 Vac; Height 2.5"; Width 4"; Length 2.5"
Long Description
Temperature and Process Controller; Accuracy +/- 0.25 Percet span +/- 1 least significant digit; Compliance CE | cULus; Current Output Range 4 to 20 mA; Data Interface RS-485 Modbus ASCII/RTU; Display Type LED; Enclosure Ratings IP56; Input Control Signal 0 to 20 mA; Input Type Thermocouple | RTD | DC Voltage or DC Current; Memory Backup Non-Volatile; Mounting Orientation 1/16 DIN; Number of Digits 4; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Output Type A Current; Output Type B Relay; Power Consumption max 5 VA; RTD Input Range JPt 100 -4 to 752 Deg F | Pt 100 -328 to 1562 Deg F; Supply Power Note 100-240 VAC | 50/60 Hz | Optional 24 VDC; Supply Power Type AC; Supply Voltage 100 to 240 Vac; Height 2.5"; Width 4"; Length 2.5"
