https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3HGH2-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MTB8aW1hZ2UvanBlZ3xhRGt4TDJobFlpOHhNRFl4TnpneE1qQTVNRGt4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNMGhIU0RKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8M2NkOTE1YWViOTJhNTRmY2VmNjM2NWVlNmU5N2IzNzgyYmNmMzFmY2EzOWY5NWUwNGRjMTQ0MzUwMDA2YWJjNw
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3HGH2-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MTB8aW1hZ2UvanBlZ3xhRGt4TDJobFlpOHhNRFl4TnpneE1qQTVNRGt4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNMGhIU0RKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8M2NkOTE1YWViOTJhNTRmY2VmNjM2NWVlNmU5N2IzNzgyYmNmMzFmY2EzOWY5NWUwNGRjMTQ0MzUwMDA2YWJjNw
DAYTON MANUFACTURING
DAYTON MANUFACTURING
3HGL4
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3HGL4 DAMPER, ROUND FIRE/SMOKE 120V 3000 FPM (SMARTCATALOG)
MOTORIZED FIRE/SMOKE ITEM MOTORIZED FIRE/SMOKE SHAPE ROUND ACTUAL SZ. DIA 5 7/8 IN MATERIAL GALVANIZED STEEL FRAME 20 GA BLADE 14 GA FIRE RATED 1 1/2 HR MAX TEMP 350 DEGREES F MAX VELOCITY 3 000 FPM PRESSURE DIFFERENTIAL
Part #
3HGL4
BDI #
26428815
Details
1598.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/3HGL4/p/26428815
Your Price
$ 1,598.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
MOTORIZED FIRE/SMOKE ITEM MOTORIZED FIRE/SMOKE SHAPE ROUND ACTUAL SZ. DIA 5 7/8 IN MATERIAL GALVANIZED STEEL FRAME 20 GA BLADE 14 GA FIRE RATED 1 1/2 HR MAX TEMP 350 DEGREES F MAX VELOCITY 3 000 FPM PRESSURE DIFFERENTIAL
