Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

41H531 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-41H531-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzl8aW1hZ2UvanBlZ3xhRGRsTDJnNU9DOHhNRFl5TnpFME1qSTROek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZOREZJTlRNeFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZmYTE4YjczZWRhNmE3MWI4NjgyMjJhYTcxZmMxZTE1NTk1N2ZiYWY0MDhlNjVjODRmZThkNWIyMDhkMTFmNjc
26451816 Electrical Power Transmission 

SPEEDAIRE SPEEDAIRE

41H531

Description

41H531 REED SWITCH DOVETAIL, DOVETAIL (SMARTCATALOG)

SWITCHING CURRENT 0.001 TO 0.03 A SWITCHING VOLTAGE 0-120V AC FOR BORE DIA 3/4 TO 4 IN FUNCTION NORMALLY OPEN LEAD LENGTH FT. 0.5 TEMP RANGE F -4 DEGREES TO 176 DEGREES F DISPLAY LED INDICATOR LIGHT NUMBER OF WIRES 2

Part #

41H531

BDI #
26451816

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

58.8336 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 58.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
SWITCHING CURRENT 0.001 TO 0.03 A SWITCHING VOLTAGE 0-120V AC FOR BORE DIA 3/4 TO 4 IN FUNCTION NORMALLY OPEN LEAD LENGTH FT. 0.5 TEMP RANGE F -4 DEGREES TO 176 DEGREES F DISPLAY LED INDICATOR LIGHT NUMBER OF WIRES 2