Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5X851 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5X851-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MzB8aW1hZ2UvanBlZ3xhR0kwTDJobVppOHhNRFl6TVRRd016WXpORGN4T0M5TlJsSkhWMWRZV0ZoWVdGaGZOVmc0TlRGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZjJjNzU2OGMwYTI2MWJmOGYwOThiZDJmZjRmYjhjNjFiOTlhMzFhZTllYjVhZmNjZWE1OGU2MWM1OTMxN2Q3Yw
26461725 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

5X851

Description

5X851 POWER RELAY, H8153 OPEN 4 PIN 240VAC SPST-NO (SMARTCATALOG)

H8153 OPEN COIL VOLTS 240V AC CONTACT RATING - RELAY 40A AT 300V DC CONTACT RATING - RELAY 40A AT 28V NUMBER OF PINS - RELAY 4 CONTACT FORM - RELAY SPST-NO MOUNTING - RELAY SURFACE POWER CONSUMPTION - RELAY 10.0 VA CONTACT MATERIAL SILVER CAD

Part #

5X851

BDI #
26461725

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 44.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
H8153 OPEN COIL VOLTS 240V AC CONTACT RATING - RELAY 40A AT 300V DC CONTACT RATING - RELAY 40A AT 28V NUMBER OF PINS - RELAY 4 CONTACT FORM - RELAY SPST-NO MOUNTING - RELAY SURFACE POWER CONSUMPTION - RELAY 10.0 VA CONTACT MATERIAL SILVER CAD