https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3X744-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4OTl8aW1hZ2UvanBlZ3xhR0pqTDJobU9DOHhNRFl6TVRRd09ETTFNek14TUM5TlJsSkhWMWRZV0ZoWVdGaGZNMWczTkRSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NWY2ODEyM2ZkNGU3YjBhNWZiYTgxODY0NDlmMTc3NDhkMGY3NDlkZWU3MTkwOWIyZTE2Mzk1NTYzMTEwYTU5Mg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3X744-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4OTl8aW1hZ2UvanBlZ3xhR0pqTDJobU9DOHhNRFl6TVRRd09ETTFNek14TUM5TlJsSkhWMWRZV0ZoWVdGaGZNMWczTkRSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NWY2ODEyM2ZkNGU3YjBhNWZiYTgxODY0NDlmMTc3NDhkMGY3NDlkZWU3MTkwOWIyZTE2Mzk1NTYzMTEwYTU5Mg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
5Z552
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
5Z552 POWER RELAY, H8143 OPEN 5 PIN 12VDC SPDT (SMARTCATALOG)
H8143 OPEN COIL VOLTS 12V DC AC CONTACT RATING - RELAY 40A AT 300V DC CONTACT RATING - RELAY 30A AT 28V NUMBER OF PINS - RELAY 5 CONTACT FORM - RELAY SPDT MOUNTING - RELAY SURFACE POWER CONSUMPTION - RELAY 4.0 W CONTACT MATERIAL SILVER CADMIUM O
Part #
5Z552
BDI #
26464692
Details
253.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/5Z552/p/26464692
Your Price
$ 253.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
H8143 OPEN COIL VOLTS 12V DC AC CONTACT RATING - RELAY 40A AT 300V DC CONTACT RATING - RELAY 30A AT 28V NUMBER OF PINS - RELAY 5 CONTACT FORM - RELAY SPDT MOUNTING - RELAY SURFACE POWER CONSUMPTION - RELAY 4.0 W CONTACT MATERIAL SILVER CADMIUM O
