https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-605-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Njd8aW1hZ2UvanBlZ3xhRFZrTDJnd1l5OHhNVEExTlRReU16TTFOamsxT0M5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWHpZd05WOU1Yek13TUhnek1EQXVhbkJufDhkZDg2YWU4NWUwZTk1ZDRmODFjNmNiYmFkOTY5NjcwZGY5YTRkMzIwNmY2NjhiNDY4YjRiYmRkNWM0NDU2Mjc
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-605-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Njd8aW1hZ2UvanBlZ3xhRFZrTDJnd1l5OHhNVEExTlRReU16TTFOamsxT0M5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWHpZd05WOU1Yek13TUhnek1EQXVhbkJufDhkZDg2YWU4NWUwZTk1ZDRmODFjNmNiYmFkOTY5NjcwZGY5YTRkMzIwNmY2NjhiNDY4YjRiYmRkNWM0NDU2Mjc
DWYER INSTRUMENTS
DWYER INSTRUMENTS
605-60PA
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
605-60PA PRESSURE INDICATING TRANSMITTER, DIFFERENTIAL RANGE 0-60 PA (SMARTCATALOG)
MAX PRESSURE 10 PSI 68.95 KPA +/-2 PERCENT ELECTRICAL ACCURACY +/-4 PERCENT MECHANICAL ACCURACY
Part #
102296-70
BDI #
29157478
Details
1223.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/605-60PA/p/29157478
Your Price
$ 1,223.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1.04
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Transmitter
Keyword String
Differential Pressure Indicating
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
2.3
Product Detail
Differential Pressure Indicating Transmitter
Product Specification
Accuracy Electrical +/- 2 Percet | Mechanical +/- 4 Percet; Compensated Temperature Max 48.9 Deg C; Compensated Temperature Min 0 Deg C; Compliance CE; Dial Depth 68 MM; Dial Dia 4 In; Dial Outer Diameter 127 MM; Electrical Connection Screw Terminal; Electrical Output 4 to 20 mA; Long Term Stability +/- 1 Percet FS/year; Loop Resistance 0 to 1250 Ohm max; Material Construction Option Standard; Measurement Pressure Type Differential; Measurement Pressure Max 60 Pa; Measurement Pressure Min 0 Pa; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Conductive Gases | Non-Corrosive Dry Gases; Mounting Note Vertical Diaphragm; Operating Temperature Max 48.9 Deg C; Operating Temperature Min -6.67 Deg C; Height 7.5"; Width 6.7"; Length 3.8"
Long Description
MAX PRESSURE 10 PSI 68.95 KPA +/-2 PERCENT ELECTRICAL ACCURACY +/-4 PERCENT MECHANICAL ACCURACY
