

DAYTON MANUFACTURING
DAYTON MANUFACTURING
7D837
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
7D837 GAS INFRD TUBE HEATER ; NG 50000 BTUH
PRODUCT TYPE SUSPENDED INFRARED TUBE FUEL TYPE NATURAL GAS HEATING CAPACITY INPUT 50 000 BTUH RADIANT TUBE LENGTH 20 FT FLOOR COVERAGE AT MINIMUM MOUNTING HEIGHT 20 FT X 20 FT HEATING METHOD RADIANT OVERALL HEIGHT 8 1/2 IN OVERALL WIDTH 18 1/8 IN OV
Part #
7D837
BDI #
26475388

Details
4065.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/7D837/p/26475388
Your Price
$ 4,065.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
PRODUCT TYPE SUSPENDED INFRARED TUBE FUEL TYPE NATURAL GAS HEATING CAPACITY INPUT 50 000 BTUH RADIANT TUBE LENGTH 20 FT FLOOR COVERAGE AT MINIMUM MOUNTING HEIGHT 20 FT X 20 FT HEATING METHOD RADIANT OVERALL HEIGHT 8 1/2 IN OVERALL WIDTH 18 1/8 IN OV