Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7DJ29 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-7DJ33-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3ODN8aW1hZ2UvanBlZ3xhRGhqTDJnNVl5OHhNRFl4TnpjNE9Ua3dOamszTkM5TlJsSkhWMWRZV0ZoWVdGaGZOMFJLTXpOZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NGEwMWU3N2JlNTdiMjJkMjFhOTk1OGEwNzBhZDQxZTI3NmM4NDU4NWMwYTY0ZGFhMjYwNTMyYjIxNTQ4ZTJhYQ
26486515 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

7DJ29

Description

7DJ29 INDUSTRIAL FAN ; HGH VSBLTY 24 BLDE DIA 2SPD

HIGH-VISIBILITY BLADE DIA 24 IN STATIONARY NON-OSCILLATING 2 SPEEDS VOLTAGE 115V AC 1 PHASE CFM HIGH 6100 CFM LOW 3800 AIR VELOCITY AT 20 FT 520/365 MOTOR HP 1/3 HP MOTOR RPM 1075/600 OPERATING AMPS 3.28/2.29 FAN MOUNTING LOCATION PEDESTAL F

Part #

7DJ29

BDI #
26486515

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2213.47 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,213.47 / each
$ 2,214.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
HIGH-VISIBILITY BLADE DIA 24 IN STATIONARY NON-OSCILLATING 2 SPEEDS VOLTAGE 115V AC 1 PHASE CFM HIGH 6100 CFM LOW 3800 AIR VELOCITY AT 20 FT 520/365 MOTOR HP 1/3 HP MOTOR RPM 1075/600 OPERATING AMPS 3.28/2.29 FAN MOUNTING LOCATION PEDESTAL F