https://www.bdiexpress.com/medias/MFRDWYXXXXXX-APT-40-3SN-SH-NCB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5N3xpbWFnZS9qcGVnfGFHSmlMMmhsTXk4eE1UQTFOVE15TXpNME9UQXlNaTlOUmxKRVYxbFlXRmhZV0ZoZlFWQlVYelF3WHpOVFRsOVRTRjlPUTBKZk16QXdlRE13TUM1cWNHY3wzNjNmZDkwZWYyNzc4YzdiYWM0NGIzNDdhODQ3NGU0ZWY3NzA2NjA0YzI5MDY2ZWM1YTcwMzdjZDc5YzliM2M5
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-APT-40-3SN-SH-NCB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5N3xpbWFnZS9qcGVnfGFHSmlMMmhsTXk4eE1UQTFOVE15TXpNME9UQXlNaTlOUmxKRVYxbFlXRmhZV0ZoZlFWQlVYelF3WHpOVFRsOVRTRjlPUTBKZk16QXdlRE13TUM1cWNHY3wzNjNmZDkwZWYyNzc4YzdiYWM0NGIzNDdhODQ3NGU0ZWY3NzA2NjA0YzI5MDY2ZWM1YTcwMzdjZDc5YzliM2M5
DWYER INSTRUMENTS
DWYER INSTRUMENTS
APT-40-1SN
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
APT-40-1SN AC POWER TRANSFORMER ; 120 VAC INPUT 24 VAC ISOLATED OUTPUT
Transformer; Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Single 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 120 Vac; Voltage Output Range 24 Vac; Voltage Rating 40 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.3"; Length 4.3"
Part #
124987-01
BDI #
29153901
Details
64.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/APT-40-1SN/p/29153901
Your Price
$ 64.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8504.31.40.65
Noun
Transformer
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
1.98
Product Detail
Transformer
Product Specification
Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Single 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 120 Vac; Voltage Output Range 24 Vac; Voltage Rating 40 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.3"; Length 4.3"
Long Description
Transformer; Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Single 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 120 Vac; Voltage Output Range 24 Vac; Voltage Rating 40 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.3"; Length 4.3"
