Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

APT-50-2DN https://www.bdiexpress.com/medias/MFRDWYXXXXXX-APT-50-5DB-DH-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MXxpbWFnZS9qcGVnfGFESmhMMmc0WlM4eE1UQTFOVE15TWpreU16QXpPQzlOUmxKRVYxbFlXRmhZV0ZoZlFWQlVYelV3WHpWRVFsOUVTRjlEUWw4ek1EQjRNekF3TG1wd1p3fDc3NzljNjdlNzYxMmZlOTU2NTkxZmI5MWQ2YzZjZWQ1NGZmNGQxMzE0YWZkMmY3MTgyOWQ0NTgwZjNkYmFjZGU
29154240 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

APT-50-2DN

Description

APT-50-2DN AC POWER TRANSFORMER ; 240 VAC INPUT 24 VAC ISOLATED OUTPUT

Transformer; Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Dual 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 240 Vac; Voltage Output Range 24 Vac; Voltage Rating 50 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.5"; Length 4.5"

Part #

124987-14

BDI #
29154240

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

75.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 75.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8504.31.40.65
Noun
Transformer
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
2.5
Product Detail
Transformer
Product Specification
Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Dual 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 240 Vac; Voltage Output Range 24 Vac; Voltage Rating 50 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.5"; Length 4.5"
Long Description
Transformer; Compliance CE | cULus; Electrical Connection Pigtail Leads; Frequency Input Range 50/60 Hz; Mounting Orientation Slotted Foot Mount with Dual 1/2" NPT Hub; Overcurrent Protection Inherent; Voltage Input Range 240 Vac; Voltage Output Range 24 Vac; Voltage Rating 50 VA; Wire Gauge 18 AWG ; Height 3.1"; Width 2.5"; Length 4.5"