Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg BEM-4H 360L
27417692 Electrical Power Transmission 

ZERO-MAX ZERO-MAX

BEM-4H 360L

Description

BEM-4H 360L POWER SUPPLY, MODEL BEM 400 V AC HALF WAVE (SMARTCATALOG)

RECTIFICATION WITH 360MM LG LEADWIRE

Part #

BEM-4H 360L

BDI #
27417692

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

146.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 146.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZERO-MAX
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
RECTIFICATION WITH 360MM LG LEADWIRE