Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BHN-182 24-B HV L 6.81 https://www.bdiexpress.com/medias/INDL-JXXXXXX-600001-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjh8aW1hZ2UvanBlZ3xhREJpTDJnME1pOHhNREV3TlRFeU1EVTROemd3Tmk5SlRrUk1MVXBZV0ZoWVdGaGZOakF3TURBeFh6TXdNSGd6TURBdWFuQm58NWQ1NDgxYTkzZDdlZWQxMTcwNGUyYWY4OTIxZDVhNGVhYjQ1MjA1ZmY2MDNlNDVmMjEzODMxYWM0NGVjMmVhZQ
23204330 Electrical Power Transmission 

TIMKEN LOVEJOY TIMKEN LOVEJOY

BHN-182 24-B HV L 6.81

Description

BHN-182 24-B HV L 6.81 PUMP/MOTOR MOUNT

Pump Mounting Bracket; 6.81" Face to Face Length; Horizontal/Vertical Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt SAE B Pumps

Part #

84527105291

BDI #
23204330

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

468.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 468.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.84
EAN
0845271052910
Product Group - BDI
E00234
Noun
Bracket
Keyword String
Pump
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pump Mounting Bracket
Product Specification
6.81" Face to Face Length; Horizontal/Vertical Type; 9" Outer Diameter
Long Description
Pump Mounting Bracket; 6.81" Face to Face Length; Horizontal/Vertical Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt SAE B Pumps