

WEG
WEG
00218ET3ER145TC-S
WEG WEG
Description
00218ET3ER145TC-S GENERAL PURPOSE MOTOR ; 2HP 1800RPM 3PH 208-230/460V
AC Motor; Multi Phase; 2HP; 143/5TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.353" Overall Length; 86.5% Efficiency Full Load
Part #
00218ET3ER145TC-S
BDI #
21464352

Details
694.4569
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/00218ET3ER145TC-S/p/21464352
Your Price
$ 694.46 / each
$ 694.46 / each BDIExpress
$ 694.46 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
21.015
EAN
7909492928539
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143/5TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
42.6
Long Description
AC Motor; Multi Phase; 2HP; 143/5TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.353" Overall Length; 86.5% Efficiency Full Load
Overall Length
15.353 Inch | 389.966 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh