

TOSHIBA
TOSHIBA
0026SDSR41A-P
TOSHIBA TOSHIBA
Description
0026SDSR41A-P AC MOTOR ; 2HP 1200RPM 230/460VAC 184T TEFC
AC Motor; 2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.8A/3.4A Current; 1200RPM Speed; 184T Frame Size; TEFC Enclosure
Part #
B0026FLF2UMW
BDI #
25177174

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/0026SDSR41A-P/p/25177174
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.toshiba.com
Weight / LBS
110
Product Detail
AC Motor
Product Specification
2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.8A/3.4A Current; 1200RPM Speed; 184T Frame Size; TEFC Enclosure
Long Description
AC Motor; 2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.8A/3.4A Current; 1200RPM Speed; 184T Frame Size; TEFC Enclosure