Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

00336ES3ESA80SL https://www.bdiexpress.com/medias/INDWEGMOTORX-SA-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFHSTRMMmd4WXk4eE1EYzJPREEwTWpZNE9EVTBNaTlKVGtSWFJVZE5UMVJQVWxoZlUwRmZNMUJJWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfGZmZThjZGI4ZmE1MDdmZGYyZWE5YTE0ZGFlNDE3YTQ2ZTQwYmVlNmZmMjZmYmExNDBkODE2OGQ3ZjlkY2JhMjc
959257 AC Motors 

WEG WEG

00336ES3ESA80SL

Description

00336ES3ESA80SL MULTIPURPOSE AC MOTOR ; 3HP 80S FRM 3600RPM 208-230/460VAC

AC Motor; Multi Phase; 3HP; 80S Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 470.992MM Overall Length; 79.2% Efficiency Full Load

Part #

00336ES3ESA80SL

BDI #
959257

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1113.9656 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,113.97 / each
$ 1,113.97 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
43.687
EAN
7909322452487
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
80S
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
80
Base
Yes
Efficiency Full Load
79.2
Inch - Metric
Metric
Other Features
Definite Purpose | Saw Arbor | Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00336ES3ESA80SL
Weight / LBS
105
Long Description
AC Motor; Multi Phase; 3HP; 80S Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 470.992MM Overall Length; 79.2% Efficiency Full Load
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Overall Length
18.543 Inch | 470.992 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh