WEG
WEG
00518ET3E184T-W22
WEG WEG
Description
00518ET3E184T-W22 AC MOTOR ; 5HP 1755RPM FR 184T 460V 3PH 60HZ
AC Motor; General Purpose; 5HP; 182/4T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.866" Overall Length; 89.5% Efficiency Full Load
Part #
00518ET3E184T-W22
BDI #
959438

Details
887.4995
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/00518ET3E184T-W22/p/959438
Your Price
$ 887.50 / each
$ 887.50 / each BDIExpress
$ 887.50 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
45.843
EAN
7891327095540
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
182/4T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Weight / LBS
105
Long Description
AC Motor; General Purpose; 5HP; 182/4T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.866" Overall Length; 89.5% Efficiency Full Load
Overall Length
15.866 Inch | 402.996 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh