Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01036ET3E215T-W22 https://www.bdiexpress.com/medias/INDWEGMOTORX-TEFC-W22-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNDh8aW1hZ2UvanBlZ3xhRGt5TDJoaE5DODVNVGczTWpFek16UTBOems0TG1wd1p3fDIxNzI2MzA1ZmIxNGU5NjY5YmNmZmY2MjRhNzQ4Yzc3OTU1ODE4YWE0OTUxMDNmYjBhOWI2YjE5M2RhNGI2ZmE
960023 AC Motors 

WEG WEG

01036ET3E215T-W22

Description

01036ET3E215T-W22 AC MOTOR ; 10HP FR 215T 460V 3PH TEFC 3515 RPM

AC Motor; General Purpose; 10HP; 213/5T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.528" Overall Length; 90.2% Efficiency Full Load

Part #

01036ET3E215T-W22

BDI #
960023

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1531.2701000000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,531.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
83.449
EAN
7891327158696
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
213/5T
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Weight / LBS
183
Long Description
AC Motor; General Purpose; 10HP; 213/5T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.528" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
19.528 Inch | 496.011 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh