Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02518ET3E284T-W22 https://www.bdiexpress.com/medias/INDWEGMOTORX-TEFC-W22-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNDh8aW1hZ2UvanBlZ3xhRGt5TDJoaE5DODVNVGczTWpFek16UTBOems0TG1wd1p3fDIxNzI2MzA1ZmIxNGU5NjY5YmNmZmY2MjRhNzQ4Yzc3OTU1ODE4YWE0OTUxMDNmYjBhOWI2YjE5M2RhNGI2ZmE
960537 AC Motors 

WEG WEG

02518ET3E284T-W22

Description

02518ET3E284T-W22 AC MOTOR ; 25HP FR 284T 460V 3PH TEFC 1765 RPM

AC Motor; General Purpose; 25HP; 284/6T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.913" Overall Length; 93.6% Efficiency Full Load

Part #

02518ET3E284T-W22

BDI #
960537

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3153.3656 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,153.37 / each
$ 3,153.37 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
194.387
EAN
7899146770785
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284/6T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Weight / LBS
433
Long Description
AC Motor; General Purpose; 25HP; 284/6T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.913" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
27.913 Inch | 708.99 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh