https://www.bdiexpress.com/medias/INDMTHACMTRX-22327320-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyNnxpbWFnZS9qcGVnfGFHVTVMMmc0WXk4eE1EYzJPRFl6TlRNMk16TTFPQzlKVGtSTlZFaEJRMDFVVWxoZk1qSXpNamN6TWpCZk16QXdlRE13TUM1cWNHY3xkNjFmYTkwN2FlZTNlZWRiMTI5YzFmZTkzMDBiNGZlNzZiYTFhZTZlMDRhOWE3NDc3Yzk4Yzk5Y2E1NDg4YTY4
https://www.bdiexpress.com/medias/INDMTHACMTRX-22327320-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyNnxpbWFnZS9qcGVnfGFHVTVMMmc0WXk4eE1EYzJPRFl6TlRNMk16TTFPQzlKVGtSTlZFaEJRMDFVVWxoZk1qSXpNamN6TWpCZk16QXdlRE13TUM1cWNHY3xkNjFmYTkwN2FlZTNlZWRiMTI5YzFmZTkzMDBiNGZlNzZiYTFhZTZlMDRhOWE3NDc3Yzk4Yzk5Y2E1NDg4YTY4
LEESON
LEESON
080T11FH5506
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 0.33HP; 80 Frame Size; 1130/915 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 5.31" Overall Length; 70% Efficiency Full Load
Part #
R385
BDI #
22327320
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/080T11FH5506/p/22327320
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.14
EAN
0722856027276
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
80
Hertz
60
Sync RPM
1130/915
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 1.3/0.65 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
40
Long Description
AC Motor; 0.33HP; 80 Frame Size; 1130/915 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 5.31" Overall Length; 70% Efficiency Full Load
Overall Length
5.31 Inch | 134.874 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

