LEESON
LEESON
101981.00
LEESON LEESON
Description
101981.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 208-230/460V 3PH
AC Motor; General Purpose; 1/4HP; 48C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; No Base; 1/2" Shaft Diameter; 8.94" Overall Length; 58% Efficiency Full Load
Part #
101981.00
BDI #
554105

Details
530.7487
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/101981-00/p/554105
Your Price
$ 530.75 / each
$ 530.75 / each BDIExpress
$ 530.75 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.72
EAN
0691720006092
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
No
Efficiency Full Load
58
Inch - Metric
Inch
Other Features
Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
101981.00
Manufacturer Internal Number
101981.00
Weight / LBS
15
Long Description
AC Motor; General Purpose; 1/4HP; 48C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; No Base; 1/2" Shaft Diameter; 8.94" Overall Length; 58% Efficiency Full Load
Overall Length
8.94 Inch | 227.076 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh