LEESON
LEESON
102792.00
LEESON LEESON
Description
102792.00 INVERTER DUTY MOTOR ; 1/6HP 1725RPM 48 TEFC 115/230V 3PH 60HZ
AC Motor; General Purpose; 1/6HP; 48C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 8.94" Overall Length; 56% Efficiency Full Load
Part #
102792.00
BDI #
554143

Details
503.0932
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/102792-00/p/554143
Your Price
$ 503.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
11.34
EAN
0691720306888
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
48C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
56
Inch - Metric
Inch
Other Features
Current Rating 2.5/1.25 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
102792.00
Manufacturer Internal Number
102792.00
Weight / LBS
25
Long Description
AC Motor; General Purpose; 1/6HP; 48C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 8.94" Overall Length; 56% Efficiency Full Load
Overall Length
8.94 Inch | 227.076 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh