LEESON
LEESON
103393.00
LEESON LEESON
Description
103393.00 WASHDOWN MOTOR ; 1/3HP 1800RPM 48C TENV 230/460V
AC Motor; Multi Phase; 1/3HP; 48C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1/2" Shaft Diameter; 9.83" Overall Length; 70.5% Efficiency Full Load
Part #
103393.00
BDI #
554210

Details
1664.7787
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/103393-00/p/554210
Your Price
$ 1,664.78 / each
$ 1,664.78 / each BDIExpress
$ 1,664.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
12.7
EAN
0691720980064
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
70.5
Inch - Metric
Inch
Other Features
Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
103393.00
Manufacturer Internal Number
103393.00
Weight / LBS
28
Long Description
AC Motor; Multi Phase; 1/3HP; 48C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1/2" Shaft Diameter; 9.83" Overall Length; 70.5% Efficiency Full Load
Overall Length
9.83 Inch | 249.682 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh