LEESON
LEESON
110395.00
LEESON LEESON
Description
110395.00 SPECIAL VOLTAGE MOTOR ; 1/2HP 37KW 1425RPM 56 IP22 1PH
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.34" Overall Length; 69% Efficiency Full Load
Part #
110395.00
BDI #
20181864

Details
855.9300000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/110395-00/p/20181864
Your Price
$ 855.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
12.7
EAN
0691720008591
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
69
Inch - Metric
Inch
Other Features
Current Rating 8.2/4.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110395.00
Manufacturer Internal Number
110395.00
Weight / LBS
28
Long Description
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.34" Overall Length; 69% Efficiency Full Load
Overall Length
10.34 Inch | 262.636 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh