LEESON
LEESON
110669.00
LEESON LEESON
Description
110669.00 BRAKE AC MOTOR ; 1/3HP 1725RPM 56 TENV 208-230/460V 3PH
AC Motor; Brake; 1/3HP; C56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.56" Overall Length; 72% Efficiency Full Load
Part #
110669.00
BDI #
20181966

Details
1391.1695000000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/110669-00/p/20181966
Your Price
$ 1,391.17 / each
$ 1,391.17 / each BDIExpress
$ 1,391.17 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
14.97
EAN
0691720009048
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
C56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 1.4-1.3/0.65 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110669.00
Manufacturer Internal Number
110669.00
Weight / LBS
33
Long Description
AC Motor; Brake; 1/3HP; C56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.56" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.56 Inch | 344.424 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh