LEESON
LEESON
111963.00
LEESON LEESON
Description
111963.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1725/1140RPM 56H DP 460V
AC Motor; Multi Speed; 0.67 | 1-1/2HP; 56H Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.82" Overall Length; 79.3% Efficiency Full Load
Part #
111963.00
BDI #
20180751

Details
1836.7063
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/111963-00/p/20180751
Your Price
$ 1,836.71 / each
$ 1,836.71 / each BDIExpress
$ 1,836.71 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
19.05
EAN
0691720010471
Product Group - BDI
M04104
Horse Power
0.67 | 1-1/2HP
Frame Size
56H
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
79.3
Inch - Metric
Inch
Other Features
Current Rating 2.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
111963.00
Manufacturer Internal Number
111963.00
Weight / LBS
42
Long Description
AC Motor; Multi Speed; 0.67 | 1-1/2HP; 56H Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.82" Overall Length; 79.3% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.82 Inch | 325.628 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh