LEESON
LEESON
114165.00
LEESON LEESON
Description
114165.00 BRAKE AC MOTOR ; 1/3HP 1800 RPM 1PH 56C TENV
AC Motor; Brake; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.06" Overall Length; 70% Efficiency Full Load
Part #
114165.00
BDI #
20181964

Details
1455.4723999999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/114165-00/p/20181964
Your Price
$ 1,455.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
14.06
EAN
0691720013403
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 5.8/2.9-2.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114165.00
Manufacturer Internal Number
114165.00
Weight / LBS
31
Long Description
AC Motor; Brake; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.06" Overall Length; 70% Efficiency Full Load
Overall Length
14.06 Inch | 357.124 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh