LEESON
LEESON
114233.00
LEESON LEESON
Description
114233.00 SPECIAL VOLTAGE MOTOR ; 2HP 1440RPM 56H IP22 220V 1PH 50HZ
AC Motor; Single Phase; 2HP; 56H Frame Size; 1500 Sync RPM; 220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.82" Overall Length; 78% Efficiency Full Load
Part #
114233.00
BDI #
20181039

Details
1549.6556
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/114233-00/p/20181039
Your Price
$ 1,549.66 / each
$ 1,549.66 / each BDIExpress
$ 1,549.66 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
23.59
EAN
0691720013717
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56H
Hertz
50
Sync RPM
1500
Voltage
220
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Current Rating 9.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114233.00
Manufacturer Internal Number
114233.00
Weight / LBS
52
Long Description
AC Motor; Single Phase; 2HP; 56H Frame Size; 1500 Sync RPM; 220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.82" Overall Length; 78% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.82 Inch | 351.028 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh