https://www.bdiexpress.com/medias/INDREXXXXXXX-22850739-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTh8aW1hZ2UvanBlZ3xhR0UzTDJnNE1TOHhNRE00T1RJNE5EY3hOalUzTkM5SlRrUlNSVmhZV0ZoWVdGaGZNakk0TlRBM016bGZNekF3ZURNd01DNXFjR2N8MjY0MWVkN2UzYjQzODIxNWIyZGY5NTQ3YzZmM2UzNjc0ZDhmZjBhNDVjNjYwZWY2Yjk0NDBjM2JiMDU4ZTFkZg
https://www.bdiexpress.com/medias/INDREXXXXXXX-22850739-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTh8aW1hZ2UvanBlZ3xhR0UzTDJnNE1TOHhNRE00T1RJNE5EY3hOalUzTkM5SlRrUlNSVmhZV0ZoWVdGaGZNakk0TlRBM016bGZNekF3ZURNd01DNXFjR2N8MjY0MWVkN2UzYjQzODIxNWIyZGY5NTQ3YzZmM2UzNjc0ZDhmZjBhNDVjNjYwZWY2Yjk0NDBjM2JiMDU4ZTFkZg
LEESON
LEESON
119495.00
LEESON LEESON
Description
119495.00 WASHDOWN MOTOR ; 2HP 1800RPM 56HC TEFC 230/460V 3PH 60HZ
AC Motor; 2HP; 56HC Frame Size; 1745/1435 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8-1/4" Overall Length; 86.5% Efficiency Full Load
Part #
119495.00
BDI #
22850739
Details
2992.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/119495-00/p/22850739
Your Price
$ 2,992.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
EAN
0691720052914
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56HC
Hertz
60
Sync RPM
1745/1435
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 5.8/2.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
118
Long Description
AC Motor; 2HP; 56HC Frame Size; 1745/1435 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8-1/4" Overall Length; 86.5% Efficiency Full Load
Overall Length
8.25 Inch | 209.55 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


