

LEESON
LEESON
122084.00
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; Pump; 1HP; 143JMV Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 16.79" Overall Length; 85.5% Efficiency Full Load
Part #
122084.00
BDI #
24535575

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/122084-00/p/24535575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
21.32
EAN
0691720048320
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143JMV
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.3/1.65 Ampere | 4 Poles | Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
122084.00
Manufacturer Internal Number
122084.00
Weight / LBS
47
Long Description
AC Motor; Pump; 1HP; 143JMV Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 16.79" Overall Length; 85.5% Efficiency Full Load
Overall Length
16.79 Inch | 426.466 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh