Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

122107.00 https://www.bdiexpress.com/medias/MFRREXXXXXXX-24535627-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MDN8aW1hZ2UvanBlZ3xhRGhoTDJnNU5pOHhNRFkwTWpFeE16WTVNVFkzT0M5TlJsSlNSVmhZV0ZoWVdGaGZNalExTXpVMk1qZGZNekF3ZURNd01DNXFjR2N8NzEzNGYyZjM5OTQ1NDExZDdjZWNmNzk0NGNjZDIxOWYxNmVlOTRmNjE1MjkxZjgyNTNkOTExYWViMWJhNzk4OA
24535627 AC Motors 

LEESON LEESON

122107.00

Description

NOT AVAILABLE IN US

AC Motor; 1-1/2HP; 143JP Frame Size; 3515/2935 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.6" Overall Length; 84% Efficiency Full Load

Part #

122107.00

BDI #
24535627

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0
EAN
0691720048672
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143JP
Hertz
60
Sync RPM
3515/2935
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 4/2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
686
Long Description
AC Motor; 1-1/2HP; 143JP Frame Size; 3515/2935 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.6" Overall Length; 84% Efficiency Full Load
Overall Length
8.6 Inch | 218.44 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh